Motion
532LER508

DODGE
532LER508

Bearing Seal - 042532 Material
Mi Item #00556645
MFR #532LER508
Price$166.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
532LER508

Bearing Seal - 042532 Material
Mi Item #00556645
MFR #532LER508

Mfr description
60LER508 SEAL RING 042532
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.70/each

Specifications

Details

  • Country of Origin
    US
  • Material
    042532
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475023752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)