Motion
LER 131

SKF
LER 131

Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 5.5000 in
Mi Item #00556648
MFR #LER 131
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 131

Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 5.5000 in
Mi Item #00556648
MFR #LER 131

Mfr description
LER 131 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF532,SAF632,SAF032
  • Manufacturer Upc Number
    7316570349351
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)