Overview
Mfr description
62LER512 SEAL RING 045949
Specifications
- Seal TypeLabyrinth
- Seal MaterialAluminum
- Compatible Bearing TypeSpherical Roller
- Backing MaterialSteel
- UPC_NO782475841707
- Weight0.8 lbs
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data