Motion
LER 134

TIMKEN
LER 134

Bearing Seal - Labyrinth, 5.7500 in Bore, Steel Material, 6.6080 in OD, 1.0000 in Overall Width
MI ITEM #00556656
MFR #LER 134
Price$516.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 134

Bearing Seal - Labyrinth, 5.7500 in Bore, Steel Material, 6.6080 in OD, 1.0000 in Overall Width
MI ITEM #00556656
MFR #LER 134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$516.62/each

Specifications

Dimensions

  • Bore Diameter
    5.7500 in
  • Outside Diameter
    6.6080 in
  • Overall Width
    1.0000 in
  • Ring Inside Diameter
    5.7500 in
  • Weight
    2.5 lbs
  • Width
    1.0000 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF230,SAW230,SAF330,SDAF230,SDAF330
  • Manufacturer Upc Number
    087796147973
  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    087796147973

Overview

Mfr description
LER 134 SEAL RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text