Motion
LER 136
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 5.8750 in
Mi Item #00556662
MFR #LER 136
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 5.8750 in
Mi Item #00556662
MFR #LER 136

Mfr description
LER 136 BEARING SEAL - LABYRINTH,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF226,SAF326,SDAF226,SDAF326
  • Manufacturer Upc Number
    737533002828
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)