Motion
LER 136

TIMKEN
LER 136

Bearing Seal - Labyrinth, 5.8750 in Bore, Steel Material, 6.6080 in OD, 1.0000 in Overall Width
MI ITEM #00556663
MFR #LER 136
Price$284.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 136

Bearing Seal - Labyrinth, 5.8750 in Bore, Steel Material, 6.6080 in OD, 1.0000 in Overall Width
MI ITEM #00556663
MFR #LER 136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$284.47/each

Specifications

Dimensions

  • Bore Diameter
    5.8750 in
  • Outside Diameter
    6.6080 in
  • Overall Width
    1.0000 in
  • Ring Inside Diameter
    5.8750 in
  • Weight
    1.4 lbs
  • Width
    1.0000 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF226,SAF326,SDAF226,SDAF326
  • Manufacturer Upc Number
    087796147980
  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    087796147980

Overview

Mfr description
LER 136 SEAL RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text