Motion
LB68953R

LINK-BELT
LB68953R

Bearing Seal - Labyrinth, 5.9375 in Bore, Metal Material, 2.2500 in Overall Width
MI ITEM #00556669
MFR #LB68953R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68953R

Bearing Seal - Labyrinth, 5.9375 in Bore, Metal Material, 2.2500 in Overall Width
MI ITEM #00556669
MFR #LB68953R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LB68953R SEAL RING LB6895-3R
  • Metal Triple Ring Seal Kit for Spherical Roller Bearing Split Pillowblock Units

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Width
    2.2500 in
  • Compatible Bearing Type
    Spherical Roller
  • Overall Height
    7.2500 in
  • Overall Length
    7.2500 in
  • Overall Width
    2.2500 in
  • Country of Origin
    United States of America
  • Material
    Metal
  • UPC_NO
    662327049829
  • Bore Diameter
    5.9375 in
  • Weight
    2.00 lbs
  • Series
    LER Type
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text