Motion
LOR 140

SKF
LOR 140

Bearing Seal - Labyrinth, 5.9375 in Bore, Aluminium Material, 174.95 mm OD, 1.0000 in Overall Width
MI ITEM #00556671
MFR #LOR 140
Price$503.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 140

Bearing Seal - Labyrinth, 5.9375 in Bore, Aluminium Material, 174.95 mm OD, 1.0000 in Overall Width
MI ITEM #00556671
MFR #LOR 140

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$503.54/each

Specifications

Dimensions

  • Bore Diameter
    5.9375 in
  • Outside Diameter
    174.95 mm
  • Overall Width
    1.0000 in
  • Weight
    0.55 lbs
  • Width
    1.0000 in, 25.40 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    7316571317045

Overview

Mfr description
LOR 140 SEAL RING OLD LER 140

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text