Motion
LER 140

TIMKEN
LER 140

Bearing Seal - Labyrinth, 5.9375 in Bore, Steel Material, Compatible Bore: 5.9375 in , 6.8880 in OD, 1.0000 in Overall Width
Mi Item #00556673
MFR #LER 140
Price$370.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 140

Bearing Seal - Labyrinth, 5.9375 in Bore, Steel Material, Compatible Bore: 5.9375 in , 6.8880 in OD, 1.0000 in Overall Width
Mi Item #00556673
MFR #LER 140

Mfr description
LER 140 SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$370.43/each

Specifications

Dimensions

  • Bore Diameter
    5.9375 in
  • Compatible Bore Diameter
    5.9375 in
  • Outside Diameter
    6.8880 in
  • Overall Width
    1.0000 in
  • Ring Inside Diameter
    5.9390 in
  • Weight
    3 lbs
  • Width
    1.0000 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF232,SAF332, SAF534,SAF634,SAF034
  • Manufacturer Upc Number
    087796147997
  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    087796147997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)