Motion
534LER600

DODGE
534LER600

Bearing Seal - 042534 Material
MI ITEM #00556676
MFR #534LER600
Price$202.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
534LER600

Bearing Seal - 042534 Material
MI ITEM #00556676
MFR #534LER600

Mfr description
64LER600 SEAL RING 042534
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.75/each

Specifications

Details

  • Country of Origin
    US
  • Material
    042534
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475023776

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)