Motion
66LER604

DODGE
66LER604

Bearing Seal - 042249 Material
MI ITEM #00556689
MFR #66LER604
Price$246.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
66LER604

Bearing Seal - 042249 Material
MI ITEM #00556689
MFR #66LER604

Mfr description
66LER604 SEAL RING 042249
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.11/each

Specifications

Details

  • Country of Origin
    US
  • Material
    042249
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475843039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)