Motion
536LER608

DODGE
536LER608

Bearing Seal - 042536 Material
Mi Item #00556704
MFR #536LER608
Price$169.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
536LER608

Bearing Seal - 042536 Material
Mi Item #00556704
MFR #536LER608

Mfr description
68LER608 SEAL RING 042536
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.74/each

Specifications

Details

  • Country of Origin
    US
  • Material
    042536
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475023790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)