Motion
LER 149
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 6.5000 in
MI ITEM #00556707
MFR #LER 149
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 6.5000 in
MI ITEM #00556707
MFR #LER 149

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF536,SAF036, SAF234,SAF334
  • Manufacturer Upc Number
    737533002903
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth

Overview

Mfr description
LER 149 BEARING SEAL - LABYRINTH,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text