Motion
LOR 151

SKF
LOR 151

Bearing Seal - Labyrinth, 6.6250 in Bore, Aluminium Material, 187.65 mm OD, 1.0000 in Overall Width
MI ITEM #00556712
MFR #LOR 151
Price$358.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 151

Bearing Seal - Labyrinth, 6.6250 in Bore, Aluminium Material, 187.65 mm OD, 1.0000 in Overall Width
MI ITEM #00556712
MFR #LOR 151

Mfr description
LOR 151 SEAL RING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.38/each

Specifications

Dimensions

  • Bore Diameter
    6.6250 in
  • Outside Diameter
    187.65 mm
  • Overall Width
    1.0000 in
  • Weight
    0.5 lbs
  • Width
    1.0000 in, 25.40 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF
  • UPC_NO
    7316571317106

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)