Motion
LER 151

TIMKEN
LER 151

Bearing Seal - Labyrinth, 6.6250 in Bore, Steel Material, Compatible Bore: 6.6250 in , 7.3880 in OD, 1.0000 in Overall Width
Mi Item #00556714
MFR #LER 151
Price$467.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 151

Bearing Seal - Labyrinth, 6.6250 in Bore, Steel Material, Compatible Bore: 6.6250 in , 7.3880 in OD, 1.0000 in Overall Width
Mi Item #00556714
MFR #LER 151

Mfr description
LER 151 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.21/each

Specifications

Dimensions

  • Bore Diameter
    6.6250 in
  • Compatible Bore Diameter
    6.6250 in
  • Outside Diameter
    7.3880 in
  • Overall Width
    1.0000 in
  • Ring Inside Diameter
    6.6250 in
  • Weight
    3 lbs
  • Width
    1.0000 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF230,SAW230,SAF330,SDAF230,SDAF330
  • Manufacturer Upc Number
    087796148055
  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF
  • UPC_NO
    087796148055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)