Motion
LER 154
Bearing Seal - Labyrinth, 6.8750 in Bore, Aluminum, Steel Material
MI ITEM #00556720
MFR #LER 154
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, 6.8750 in Bore, Aluminum, Steel Material
MI ITEM #00556720
MFR #LER 154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LER 154 BEARING SEAL - LABYRINTH,

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF236,SAF336,SDAF236, SAF538,SAF638,SAF038,SAF232,SAF332
  • Country of Origin
    USA
  • Material
    Aluminum, Steel
  • Manufacturer Upc Number
    737533002927
  • UPC_NO
    737533002927
  • Bore Diameter
    6.8750 in
  • Duty Type
    Heavy duty
  • Series
    LER
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text