Motion
538LER615

DODGE
538LER615

Bearing Seal - 042537 Material
Mi Item #00556724
MFR #538LER615
Price$225.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
538LER615

Bearing Seal - 042537 Material
Mi Item #00556724
MFR #538LER615

Mfr description
538LER615 SEAL RING 042537
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.27/each

Specifications

Details

  • Country of Origin
    CN
  • Material
    042537
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475023806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)