Motion
LOR 159

SKF
LOR 159

Bearing Seal - Labyrinth, 7.1875 in Bore, Aluminium Material, Compatible Bore: 7.1875 in , 8.0938 in OD, 1.0000 in Overall Width
Mi Item #00556742
MFR #LOR 159
Price$802.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 159

Bearing Seal - Labyrinth, 7.1875 in Bore, Aluminium Material, Compatible Bore: 7.1875 in , 8.0938 in OD, 1.0000 in Overall Width
Mi Item #00556742
MFR #LOR 159

Mfr description
LOR 159 SEAL RING OLD LER 159
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$802.21/each

Specifications

Dimensions

  • Bore Diameter
    7.1875 in
  • Compatible Bore Diameter
    7.1875 in
  • Outside Diameter
    8.0938 in
  • Overall Width
    1.0000 in
  • Weight
    0.6 lbs
  • Width
    1.0000 in, 25.40 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    7316571317144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)