Motion
LER 159

TIMKEN
LER 159

Bearing Seal - Labyrinth, 7.1875 in Bore, Steel Material, Compatible Bore: 7.1875 in , 8.0938 in OD, 1.0000 in Overall Width
Mi Item #00556744
MFR #LER 159
Price$893.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 159

Bearing Seal - Labyrinth, 7.1875 in Bore, Steel Material, Compatible Bore: 7.1875 in , 8.0938 in OD, 1.0000 in Overall Width
Mi Item #00556744
MFR #LER 159

Mfr description
LER 159 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$893.40/each

Specifications

Dimensions

  • Bore Diameter
    7.1875 in
  • Compatible Bore Diameter
    7.1875 in
  • Outside Diameter
    8.0938 in
  • Overall Width
    1.0000 in
  • Ring Inside Diameter
    7.1875 in
  • Weight
    4 lbs
  • Width
    1.0000 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF238,SAF338, SAF540,SAF640,SAF040
  • Manufacturer Upc Number
    087796148093
  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    087796148093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)