Specifications
Dimensions
- Overall Height9.0000 in
- Overall Length9.1900 in
- Overall Width2.5600 in
- Weight4.00 lbs
Details
- Compatible Bearing TypeSpherical Roller
- Country of OriginUnited States of America
- Manufacturer Product Page
- Manufacturer Upc Number662327048556
- Product TypeBearing Seals
- Seal TypeTriple Ring
Overview
Mfr description
LB681163R SEAL RING LB68116-3R
- Metal Triple Ring Seal Kit for Spherical Roller Bearing Split Pillowblock Units