Motion
LOR 164

SKF
LOR 164

Bearing Seal - Labyrinth, 7.6250 in Bore, Aluminium Material, Compatible Bore: 7.6250 in , 8.4688 in OD, 1.0000 in Overall Width
Mi Item #00556762
MFR #LOR 164
Price$876.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 164

Bearing Seal - Labyrinth, 7.6250 in Bore, Aluminium Material, Compatible Bore: 7.6250 in , 8.4688 in OD, 1.0000 in Overall Width
Mi Item #00556762
MFR #LOR 164

Mfr description
LOR 164 SEAL RING OLD LER 164
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$876.04/each

Specifications

Dimensions

  • Bore Diameter
    7.6250 in
  • Compatible Bore Diameter
    7.6250 in
  • Outside Diameter
    8.4688 in
  • Overall Width
    1.0000 in
  • Weight
    0.55 lbs
  • Width
    1.0000 in, 25.40 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316571317175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)