Motion
LOR 165

SKF
LOR 165

Bearing Seal - Labyrinth, 7.8125 in Bore, Aluminium Material, Compatible Bore: 7.8125 in , 8.8650 in OD, 1.0000 in Overall Width
MI ITEM #00556768
MFR #LOR 165
Price$847.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 165

Bearing Seal - Labyrinth, 7.8125 in Bore, Aluminium Material, Compatible Bore: 7.8125 in , 8.8650 in OD, 1.0000 in Overall Width
MI ITEM #00556768
MFR #LOR 165

Mfr description
LOR 165 SEAL RING OLD LER 165
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$847.32/each

Specifications

Dimensions

  • Bore Diameter
    7.8125 in
  • Compatible Bore Diameter
    7.8125 in
  • Outside Diameter
    8.8650 in
  • Overall Width
    1.0000 in
  • Weight
    0.8 lbs
  • Width
    1.0000 in, 25.40 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316571317182

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)