Motion
LOR 166

SKF
LOR 166

7.8750 in Bore, Aluminium Material, Compatible Bore: 7.8750 in , 8.8650 in OD, 1.0000 in Overall Width
MI ITEM #00556771
MFR #LOR 166
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 166

7.8750 in Bore, Aluminium Material, Compatible Bore: 7.8750 in , 8.8650 in OD, 1.0000 in Overall Width
MI ITEM #00556771
MFR #LOR 166

Mfr description
LOR 166 SEAL RING OLD LER 166
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    7.8750 in
  • Compatible Bore Diameter
    7.8750 in
  • Outside Diameter
    8.8650 in
  • Overall Width
    1.0000 in
  • Width
    1.0000 in, 25.40 mm

Details

  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Series
    SAF/SAW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)