Motion
LER 168
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 8.0000 in
MI ITEM #00556784
MFR #LER 168
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 8.0000 in
MI ITEM #00556784
MFR #LER 168

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LER 168 BEARING SEAL - LABYRINTH,

Specifications

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF544,SAF044,SAF236
  • Manufacturer Upc Number
    737533003054
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text