Motion
LER 168

TIMKEN
LER 168

Bearing Seal - Labyrinth, 8.0000 in Bore, Steel Material, Compatible Bore: 8.0000 in , 8.8650 in OD, 1.0000 in Overall Width
Mi Item #00556785
MFR #LER 168
Price$948.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 168

Bearing Seal - Labyrinth, 8.0000 in Bore, Steel Material, Compatible Bore: 8.0000 in , 8.8650 in OD, 1.0000 in Overall Width
Mi Item #00556785
MFR #LER 168

Mfr description
LER 168 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$948.19/each

Specifications

Dimensions

  • Bore Diameter
    8.0000 in
  • Compatible Bore Diameter
    8.0000 in
  • Outside Diameter
    8.8650 in
  • Overall Width
    1.0000 in
  • Ring Inside Diameter
    8.0000 in
  • Weight
    2.2 lbs
  • Width
    1.0000 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF544,SAF044,SAF236
  • Manufacturer Upc Number
    087796148161
  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    087796148161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)