Motion
LOR 170

SKF
LOR 170

Bearing Seal - Labyrinth, 8.3125 in Bore, Aluminium Material, Compatible Bore: 8.3125 in , 9.3650 in OD, 1.0000 in Overall Width
Mi Item #00556789
MFR #LOR 170
Price$829.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 170

Bearing Seal - Labyrinth, 8.3125 in Bore, Aluminium Material, Compatible Bore: 8.3125 in , 9.3650 in OD, 1.0000 in Overall Width
Mi Item #00556789
MFR #LOR 170

Mfr description
LOR 170 SEAL RING OLD LER 170
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$829.00/each

Specifications

Dimensions

  • Bore Diameter
    8.3125 in
  • Compatible Bore Diameter
    8.3125 in
  • Outside Diameter
    9.3650 in
  • Overall Width
    1.0000 in
  • Weight
    0.89 lbs
  • Width
    1.0000 in, 25.40 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316571317205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)