Motion
LER 170

TIMKEN
LER 170

Bearing Seal - Labyrinth, 8.3125 in Bore, Steel Material, 9.3650 in OD, 1.0000 in Overall Width
MI ITEM #00556791
MFR #LER 170
Price$1,232.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 170

Bearing Seal - Labyrinth, 8.3125 in Bore, Steel Material, 9.3650 in OD, 1.0000 in Overall Width
MI ITEM #00556791
MFR #LER 170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,232.53/each

Specifications

Dimensions

  • Bore Diameter
    8.3125 in
  • Outside Diameter
    9.3650 in
  • Overall Width
    1.0000 in
  • Ring Inside Diameter
    8.3125 in
  • Weight
    4 lbs
  • Width
    1.0000 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF244
  • Manufacturer Upc Number
    087796148178
  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    087796148178

Overview

Mfr description
LER 170 SEAL RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text