Motion
LER 171

TIMKEN
LER 171

Bearing Seal - Labyrinth, 8.3750 in Bore, Steel Material, 9.3650 in OD, 1.0000 in Overall Width
MI ITEM #00556797
MFR #LER 171
Price$653.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 171

Bearing Seal - Labyrinth, 8.3750 in Bore, Steel Material, 9.3650 in OD, 1.0000 in Overall Width
MI ITEM #00556797
MFR #LER 171

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$653.43/each

Specifications

Dimensions

  • Bore Diameter
    8.3750 in
  • Outside Diameter
    9.3650 in
  • Overall Width
    1.0000 in
  • Ring Inside Diameter
    8.3750 in
  • Weight
    2.7 lbs
  • Width
    1.0000 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF238,SAF328
  • Manufacturer Upc Number
    087796155183
  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    087796155183

Overview

Mfr description
LER 171 SEAL RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text