Motion
LOR 178

SKF
LOR 178

Bearing Seal - Labyrinth, 9.5000 in Bore, Aluminium Material, 268.04 mm OD, 1.0000 in Overall Width
MI ITEM #00556803
MFR #LOR 178
Price$752.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 178

Bearing Seal - Labyrinth, 9.5000 in Bore, Aluminium Material, 268.04 mm OD, 1.0000 in Overall Width
MI ITEM #00556803
MFR #LOR 178

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$752.10/each

Specifications

Dimensions

  • Bore Diameter
    9.5000 in
  • Outside Diameter
    268.04 mm
  • Overall Width
    1.0000 in
  • Weight
    1 lbs
  • Width
    1.0000 in, 25.40 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316571317236

Overview

Mfr description
LOR 178 SEAL RING OLD LER 178

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text