Motion
34LER303

DODGE
34LER303

Bearing Seal - 042520 Material
MI ITEM #00556819
MFR #34LER303
Price$55.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
34LER303

Bearing Seal - 042520 Material
MI ITEM #00556819
MFR #34LER303

Mfr description
34LER303 SEAL RING 042520
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.73/each

Specifications

Details

  • Country of Origin
    US
  • Material
    042520
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475023639

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)