Motion
36LER306

DODGE
36LER306

Bearing Seal - 045934 Material
Mi Item #00556829
MFR #36LER306
Price$82.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
36LER306

Bearing Seal - 045934 Material
Mi Item #00556829
MFR #36LER306

Mfr description
36LER306 SEAL RING 045934
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.90/each

Specifications

Details

  • Country of Origin
    US
  • Material
    045934
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475841288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)