Motion
LER 205

SKF
LER 205

Bearing Seal - Labyrinth, 4.5000 in Bore, Aluminium Material, 132.41 mm OD, 0.9375 in Overall Width
MI ITEM #00556837
MFR #LER 205
Price$182.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 205

Bearing Seal - Labyrinth, 4.5000 in Bore, Aluminium Material, 132.41 mm OD, 0.9375 in Overall Width
MI ITEM #00556837
MFR #LER 205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$182.22/each

Specifications

Dimensions

  • Bore Diameter
    4.5000 in
  • Outside Diameter
    132.41 mm
  • Overall Width
    0.9375 in
  • Weight
    0.3 lbs
  • Width
    0.9380 in, 23.82 mm

Details

  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller, Toroidal Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316576665929

Overview

Mfr description
LER 205 SEAL RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text