Motion
LER 217

SKF
LER 217

Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 6.0625 in
Mi Item #00556840
MFR #LER 217
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 217

Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 6.0625 in
Mi Item #00556840
MFR #LER 217

Mfr description
LER 217 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.55 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SDAF322
  • Manufacturer Upc Number
    7316570878455
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    7316570878455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)