Motion
LER 224

SKF
LER 224

Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 6.9375 in
Mi Item #00556856
MFR #LER 224
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 224

Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 6.9375 in
Mi Item #00556856
MFR #LER 224

Mfr description
LER 224 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.83 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SDAF538,SDAF638
  • Manufacturer Upc Number
    7316570567977
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    7316570567977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)