Motion
LER 224

TIMKEN
LER 224

Labyrinth-Triple ring seal, 6.9375 in Bore, Steel Material, Compatible Bore: 6.9375 in , 7.9063 in OD, 1.2500 in Overall Width
Mi Item #00556858
MFR #LER 224
Price$591.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 224

Labyrinth-Triple ring seal, 6.9375 in Bore, Steel Material, Compatible Bore: 6.9375 in , 7.9063 in OD, 1.2500 in Overall Width
Mi Item #00556858
MFR #LER 224

Mfr description
LER 224 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$591.61/each

Specifications

Dimensions

  • Bore Diameter
    6.9375 in
  • Compatible Bore Diameter
    6.9375 in
  • Outside Diameter
    7.9063 in
  • Overall Width
    1.2500 in
  • Ring Inside Diameter
    6.9375 in
  • Width
    1.2500 in

Details

  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth-Triple ring seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)