Motion
LER 229

SKF
LER 229

Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 7.2500 in
MI ITEM #00556871
MFR #LER 229
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 229

Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 7.2500 in
MI ITEM #00556871
MFR #LER 229

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.68 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SDAF238,SDAF338
  • Manufacturer Upc Number
    7316571156125
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    7316571156125

Overview

Mfr description
LER 229 SEAL RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text