Motion
LER 229

TIMKEN
LER 229

Bearing Seal Kit - Labyrinth-Triple ring seal, 190 mm Bore, Steel Material, 8.0938 in OD, 1.2500 in Overall Width
MI ITEM #00556873
MFR #LER 229
List Price$784.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 229

Bearing Seal Kit - Labyrinth-Triple ring seal, 190 mm Bore, Steel Material, 8.0938 in OD, 1.2500 in Overall Width
MI ITEM #00556873
MFR #LER 229

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$784.11/each for your price

Overview

Mfr description
LER 229 SEAL RING

Specifications

  • Seal Type
    Labyrinth-Triple ring seal
  • Width
    1.2500 in
  • Outside Diameter
    8.0938 in
  • Overall Width
    1.2500 in
  • Material
    Steel
  • UPC_NO
    087796155213
  • Bore Diameter
    190 mm
  • Kit Type
    Bearing Parts Kit
  • Weight
    2.2 lbs
  • Ring Inside Diameter
    7.2500 in
  • Series
    SDAF 222, SDAF 223
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text