Motion
LER 236

SKF
LER 236

Bearing Seal - Labyrinth, 7.9375 in Bore, Aluminium Material, Compatible Bore: 7.9375 in , 8.8650 in OD, 1.2500 in Overall Width
Mi Item #00556889
MFR #LER 236
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 236

Bearing Seal - Labyrinth, 7.9375 in Bore, Aluminium Material, Compatible Bore: 7.9375 in , 8.8650 in OD, 1.2500 in Overall Width
Mi Item #00556889
MFR #LER 236

Mfr description
LER 236 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    7.9375 in
  • Compatible Bore Diameter
    7.9375 in
  • Outside Diameter
    8.8650 in
  • Overall Width
    1.2500 in
  • Weight
    1.17 lbs
  • Width
    1.2500 in, 31.75 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SDAF544
  • Manufacturer Upc Number
    7316576666025
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF
  • UPC_NO
    7316576666025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)