Motion
LER 239

TIMKEN
LER 239

Labyrinth-Triple ring seal, 8.3125 in Bore, Steel Material, Compatible Bore: 8.3125 in , 9.3650 in OD, 1.2500 in Overall Width
Mi Item #00556902
MFR #LER 239
Price$887.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 239

Labyrinth-Triple ring seal, 8.3125 in Bore, Steel Material, Compatible Bore: 8.3125 in , 9.3650 in OD, 1.2500 in Overall Width
Mi Item #00556902
MFR #LER 239

Mfr description
LER 239 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$887.35/each

Specifications

Dimensions

  • Bore Diameter
    8.3125 in
  • Compatible Bore Diameter
    8.3125 in
  • Outside Diameter
    9.3650 in
  • Overall Width
    1.2500 in
  • Ring Inside Diameter
    8.3125 in
  • Width
    1.2500 in

Details

  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth-Triple ring seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)