Motion
LOR 552

SKF
LOR 552

Bearing Seal - Labyrinth, 8.9375 in Bore, Aluminium Material, 250.57 mm OD, 1.0000 in Overall Width
MI ITEM #00556903
MFR #LOR 552
Price$1,067.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 552

Bearing Seal - Labyrinth, 8.9375 in Bore, Aluminium Material, 250.57 mm OD, 1.0000 in Overall Width
MI ITEM #00556903
MFR #LOR 552

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,067.19/each

Specifications

Dimensions

  • Bore Diameter
    8.9375 in
  • Outside Diameter
    250.57 mm
  • Overall Width
    1.0000 in
  • Weight
    0.75 lbs
  • Width
    1.0000 in, 25.40 mm

Details

  • Compatible Bearing Type
    Spherical Roller, Toroidal Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Labyrinth
  • Series
    SAF
  • UPC_NO
    7316571317335

Overview

Mfr description
LOR 552 SEAL RING (OLD LER 552)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text