Motion
LOR 553

SKF
LOR 553

Labyrinth Bearing Seal - PosiTrac, 9.4375 in Bore, Aluminium Material, Compatible Bore: 9.4375 in , 10.5530 in OD, 1.0000 in Overall Width
Mi Item #00556909
MFR #LOR 553
Price$1,101.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 553

Labyrinth Bearing Seal - PosiTrac, 9.4375 in Bore, Aluminium Material, Compatible Bore: 9.4375 in , 10.5530 in OD, 1.0000 in Overall Width
Mi Item #00556909
MFR #LOR 553

Mfr description
LOR 553 SEAL RING (OLD LER 553)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,101.91/each

Specifications

Dimensions

  • Bore Diameter
    9.4375 in
  • Compatible Bore Diameter
    9.4375 in
  • Outside Diameter
    10.5530 in
  • Overall Width
    1.0000 in
  • Weight
    1.2 lbs
  • Width
    1.0000 in, 25.40 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Manufacturer Upc Number
    7316571317342
  • Material
    Aluminium
  • Operating Temperature Range
    -30 to 220 °F
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum & Nitrile Rubber
  • Seal Type
    PosiTrac
  • Series
    SAF/SAW
  • UPC_NO
    7316571317342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)