Motion
LER 248

TIMKEN
LER 248

Labyrinth-Triple ring seal, 9.5625 in Bore, Steel Material, 10.5530 in OD, 1.2500 in Overall Width
MI ITEM #00556920
MFR #LER 248
List Price$1,141.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 248

Labyrinth-Triple ring seal, 9.5625 in Bore, Steel Material, 10.5530 in OD, 1.2500 in Overall Width
MI ITEM #00556920
MFR #LER 248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,141.20/each for your price

Overview

Mfr description
LER 248 SEAL RING

Specifications

  • Seal Type
    Labyrinth-Triple ring seal
  • Width
    1.2500 in
  • Outside Diameter
    10.5530 in
  • Overall Width
    1.2500 in
  • Material
    Steel
  • Bore Diameter
    9.5625 in
  • Ring Inside Diameter
    9.5625 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text