Motion
LOR 551

SKF
LOR 551

Bearing Seal - Labyrinth, 8.5000 in Bore, Aluminium Material, 250.57 mm OD, 1.0000 in Overall Width
MI ITEM #00556924
MFR #LOR 551
Your Price$690.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 551

Bearing Seal - Labyrinth, 8.5000 in Bore, Aluminium Material, 250.57 mm OD, 1.0000 in Overall Width
MI ITEM #00556924
MFR #LOR 551

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$690.62/each(List $904.71)

Overview

Mfr description
LOR 551 SEAL RING (OLD LER 551)

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Nitrile
  • Width
    1.0000 in, 25.40 mm
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    250.57 mm
  • Overall Width
    1.0000 in
  • Material
    Aluminium
  • UPC_NO
    7316571317328
  • Bore Diameter
    8.5000 in
  • Weight
    1.59 lbs
  • Series
    SAF/SAW
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text