Motion
TER 17

SKF
TER 17

Bearing Seal - Taconite, 1.4375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 1.4375 in , 3.0625 in OD, 1.8438 in Overall Width
Mi Item #00556927
MFR #TER 17
Price$472.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 17

Bearing Seal - Taconite, 1.4375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 1.4375 in , 3.0625 in OD, 1.8438 in Overall Width
Mi Item #00556927
MFR #TER 17

Mfr description
TER 17 TACONITE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$472.96/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Compatible Bore Diameter
    1.4375 in
  • Outside Diameter
    3.0625 in
  • Overall Width
    1.8438 in
  • Weight
    1.35 lbs
  • Width
    1.8440 in, 46.83 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Felt, Nitrile Rubber, Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Felt, Nitrile
  • Seal Type
    Taconite
  • UPC_NO
    7316576675577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)