Motion
TER 24

SKF
TER 24

Bearing Seal - Taconite, 1.9375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 1.9375 in , 3.6250 in OD, 2.0625 in Overall Width
Mi Item #00556929
MFR #TER 24
Price$402.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 24

Bearing Seal - Taconite, 1.9375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 1.9375 in , 3.6250 in OD, 2.0625 in Overall Width
Mi Item #00556929
MFR #TER 24

Mfr description
TER 24 TACONITE SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$402.83/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Compatible Bore Diameter
    1.9375 in
  • Outside Diameter
    3.6250 in
  • Overall Width
    2.0625 in
  • Weight
    2.2 lbs
  • Width
    2.0630 in, 52.40 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Felt, Nitrile Rubber, Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Felt, Nitrile
  • Seal Type
    Taconite
  • Series
    SAF/SAW
  • UPC_NO
    7316576675645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)