Motion
TER 167

SKF
TER 167

Bearing Seal - Taconite, 7.9375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 7.9375 in , 9.8750 in OD, 2.2500 in Overall Width
Mi Item #00556949
MFR #TER 167
Price$2,509.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 167

Bearing Seal - Taconite, 7.9375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 7.9375 in , 9.8750 in OD, 2.2500 in Overall Width
Mi Item #00556949
MFR #TER 167

Mfr description
TER 167 TACONITE SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,509.39/each

Specifications

Dimensions

  • Bore Diameter
    7.9375 in
  • Compatible Bore Diameter
    7.9375 in
  • Outside Diameter
    9.8750 in
  • Overall Width
    2.2500 in
  • Weight
    7.95 lbs
  • Width
    2.2500 in, 57.15 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Felt, Nitrile Rubber, Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Felt, Nitrile
  • Seal Type
    Taconite
  • UPC_NO
    7316570803686
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)