Motion
SH-1/2
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00556986
MFR #SH-1/2
Price$353.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00556986
MFR #SH-1/2

Mfr description
SH 1/2 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.93/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.1875 in
  • Base Width
    1-1/2 in
  • Bolt Center To Center Length
    3.3125 to 4.0000 in
  • Bore Diameter
    1/2 in
  • Overall Height
    2.2813 in
  • Overall Length
    5.0625 in
  • Overall Width
    1.3750 in
  • Weight
    1.37 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    5000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -30 to +300 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact Seal with Flinger
  • Series
    SH
  • UPC_NO
    781711646793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)