Motion
VPS-208

BROWNING
VPS-208

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00556988
MFR #VPS-208
Price$120.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VPS-208

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00556988
MFR #VPS-208

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$120.72/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.1875 in
  • Base Width
    1.2190 in
  • Bolt Center To Center Length
    3.1880 to 4.0630 in
  • Bolt Size
    3.8 in
  • Bore Diameter
    1/2 in
  • Misalignment Angle
    ±1.5° Misalignment - Static Only
  • Overall Height
    2.2190 in
  • Overall Length
    4.8750 in
  • Weight
    1.03 lbs

Details

  • Application
    Browning - Standard
  • Bore Type
    Round / Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Powder coat epoxy cast iron housing • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews • Single lip contact seal and flinger
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel, Black Oxided Inner
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VPS-208
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289525331
  • Max Operating Temperature
    200 °F
  • Max Rpm
    7500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2108 lbf
  • Radial Static Load Capacity
    1117 lbf
  • Replacement Bearing
    VS-208
  • Seal Type
    Single Lip Contact with Flinger
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662289525331

Overview

Mfr description
VPS-208 PIL BLK
  • Powder coat epoxy cast iron housing
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal and flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text