Motion
P2B 010-TF

SKF
P2B 010-TF

Pillow Block Ball Bearing Unit - 0.6250 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00557007
MFR #P2B 010-TF
Price$79.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 010-TF

Pillow Block Ball Bearing Unit - 0.6250 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00557007
MFR #P2B 010-TF

Mfr description
P2B 010-TF MOUNTED UNIT PILLOW BLOCK
  • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity
  • Prelubricated with a high quality, long life lithium/calcium grease
  • 120° set screw angle for minimum inner distortion and knurled cup point set screws for increased vibration resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.21/each

Specifications

Dimensions

  • Base Height
    1.1875 in
  • Base To Bore Centerline
    1.1875 in
  • Base Width
    32 mm
  • Bolt Center To Center Length
    97 mm
  • Bolt Hole Diameter
    0.4375 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    0.6250 in
  • Bore Inside Diameter
    0.6250 in
  • Bore Length
    1.0787 in
  • Housing Dimensions
    5.4657 x 1.2677 x 2.2189 in
  • Housing Width
    1.2677 in
  • Inner Race Width
    1.0787 in
  • Inside Diameter
    0.6250 in
  • Length Through Bore
    1.0787 in
  • Max Bolt Hole Spacing
    4.1254 in
  • Min Bolt Hole Spacing
    3.1250 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    56 mm
  • Overall Length
    127 mm
  • Overall Width
    1.0938 in
  • Shaft Diameter
    0.6250 in
  • Thread Size
    1/4-28 UNF
  • Weight
    1.1 lbs
  • Width
    1.2677 in, 32.20 mm

Details

  • Additional Details
    North American standard | Lubricated and sealed bearing | Relubrication hole | Grease fitting
  • Application
    Material Handling
  • Bearing Insert Material
    Bearing steel
  • Bearing Number
    YAR 203-010-2F
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Closure Type
    Seal and Flinger on both sides
  • Compatible Frame Type
    P2B
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    3.6252 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    21492 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity • Prelubricated with a high quality, long life lithium/calcium grease • 120° set screw angle for minimum inner distortion and knurled cup point set screws for increased vibration resistance • Cast iron with multi-purpose contact seals
  • Finish Coating
    Uncoated
  • Flinger Type
    Standard
  • Housing Configuration
    Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    normal base
  • Includes
    Grease fitting
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    P2B 010-TF
  • Material
    Cast iron
  • Material Grade
    Cast iron
  • Max Rpm
    9500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Bearing steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1070 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    YAR 203-010-2F
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact, Standard
  • Seal Type
    Contact/Lip
  • Sealing Type
    Standard, Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    P2B
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    ISO
  • Standoff Included
    No
  • Static Load Capacity
    1068 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577345721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)