Specifications
Dimensions
- Base To Bore Centerline1.3125 in
- Base Width1.26 in
- Bolt Center To Center Length3.7800 in
- Bore Diameter3/4 in
- Overall Length130 mm
- Overall Width1.2200 in
- Weight1.56 lbs
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity2900 lbf
- Radial Static Load Capacity1480 lbf
- SeriesRASEY
- Standards MetABMA 14 - 1991, ABMA 15 - 1991, EN-GJL-200/250 to DIN EN 1561, ISO 3228
- UPC_NO4047643201438
Overview
Mfr description
RASEY3/4-N PILLOW BLOCK UNIT